- 9C - 1880 Conv Kit Type U-Joint Kit
- Outside Lock-Up Style
- Block/Round Bearing Type
- 2.812" Bolt Hole Spacing
- 8 5/8" Yoke Swing Diameter
| Kit Type | 9C - 1880 Conv Kit |
| Bolt Hole Spacing | 2.812 in |
| Yoke Swing Diameter | 8 5/8 in |
| Lock-Up Style | Outside |
| Lube Fitting Location | In Cross |
| Bearing Cap Dia. | 2.186 in |
| Bearing Type | Block/Round |
| Lock-Up Dimension | 8.094 in, 8 1/4 in |
| Lube Fitting | w/ Lube Fitting |
| Weight | 16.319 LB |

