- Spicer 1760 Type U-Joint Kit
- Outside Lock-Up Style
- 7.000" Lock-Up Dimension
- 1.937" Bearing Cap Diameter
- w/2 Lube Fittings In Cross
description
- All U-joints are not created equal. The difference starts in engineering and continues through the manufacturing process. CR U-joints are made from high strength steel and heat-treated for maximum operating life. CR offers universal joints to fit most industrial applications.
applications
- Drawn machinery
- Industrial drives
- Power take-off assemblies
| Lock-Up Dimension | 7 in |
| Kit Type | Spicer 1760 |
| Overall Length | 6.689 in |
| Bearing Type | Round w/Plt |
| Lube Fitting | w/ 2 Lube Fittings |
| Lube Fitting Location | In Cross |
| Bearing Cap Dia. | 1.937 in |
| Lock-Up Style | Outside |
| Weight | 9.686 LB |

