- Spicer 1710 Type U-Joint Kit
- Outside Lock-Up Style
- 6.094" or 6.187" Lock-Up Dimension
- 1.937" Bearing Cap Diameter
- w/2 Lube Fittings In Cross
| Kit Type | Spicer 1710 |
| Lube Fitting Location | In Cross |
| Overall Length | 5.782 in |
| Lock-Up Dimension | 6.094 in, 6.187 in |
| Lock-Up Style | Outside |
| Lube Fitting | w/ 2 Lube Fittings |
| Bearing Type | Round w/Plt |
| Bearing Cap Dia. | 1.937 in |
| Weight | 8.341 LB |

