- Spicer 1760 Type U-Joint Kit
- Outside Lock-Up Style
- 7.000" or 7.093" Lock-Up Dimension
- 1.937" Bearing Cap Diameter
- w/2 Lube Fittings In Cross
| Bearing Cap Dia. | 1.937 in |
| Overall Length | 6.692 in |
| Bearing Type | Round w/Plt |
| Lock-Up Style | Outside |
| Lube Fitting Location | In Cross |
| Lube Fitting | w/ 2 Lube Fittings |
| Lock-Up Dimension | 7 in, 7.093 in |
| Kit Type | Spicer 1760 |
| Weight | 9.864 LB |
| EAN or UPC | 85311270960 |

