- 10C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block Bearing Type
- 3 5/8" Bolt Hole Spacing
- 8 7/8" Yoke Swing Diameter
| Lock-Up Style | Outside |
| Lock-Up Dimension | 8 3/8 in |
| Kit Type | 10C Mechanics |
| Lube Fitting | w/ Lube Fitting |
| Yoke Swing Diameter | 8 7/8 in |
| Bolt Hole Spacing | 3 5/8 in |
| Lube Fitting Location | In Cross |
| Bearing Cap Dia. | N/A |
| Bearing Type | Block |
| Weight | 12.209 LB |

