- 11C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block Bearing Type
- 3 1/2" Bolt Hole Spacing
- 9 1/4" Yoke Swing Diameter
| Bearing Cap Dia. | N/A |
| Yoke Swing Diameter | 9 1/4 in |
| Kit Type | 11C Mechanics |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Block |
| Bolt Hole Spacing | 3 1/2 in |
| Lube Fitting Location | N/A |
| Lock-Up Style | Outside |
| Lock-Up Dimension | 8 3/4 in |
| Weight | 14.009 LB |

