- 15C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block Bearing Type
- 3.938" Bolt Hole Spacing
- 10 3/4" Yoke Swing Diameter
| Lube Fitting Location | N/A |
| Bearing Type | Block |
| Lock-Up Dimension | 10.24 in |
| Kit Type | 15C Mechanics |
| Lock-Up Style | Outside |
| Yoke Swing Diameter | 10 3/4 in |
| Bearing Cap Dia. | N/A |
| Lube Fitting | w/o Lube Fitting |
| Bolt Hole Spacing | 3.938 in |
| Weight | 39.629 LB |

