- 8C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block/Wing Bearing Type
- 2.812" Bolt Hole Spacing
- 6 7/8" Yoke Swing Diameter
| Bolt Hole Spacing | 2.812 in |
| Bearing Cap Dia. | N/A |
| Yoke Swing Diameter | 6 7/8 in |
| Lock-Up Dimension | 6.852 in |
| Lube Fitting Location | N/A |
| Lock-Up Style | Outside |
| Bearing Type | Block/Wing |
| Lube Fitting | w/o Lube Fitting |
| Kit Type | 8C Mechanics |
| Weight | 9.471 LB |

