- 8C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block Bearing Type
- 1.938" Bolt Hole Spacing
- 8 1/2" Yoke Swing Diameter
| Kit Type | 8C Mechanics |
| Lube Fitting | w/o Lube Fitting |
| Bearing Cap Dia. | N/A |
| Bolt Hole Spacing | 1.938 in |
| Bearing Type | Block |
| Lube Fitting Location | N/A |
| Yoke Swing Diameter | 8 1/2 in |
| Lock-Up Style | Outside |
| Lock-Up Dimension | 8.122 in |
| Weight | 11.359 LB |
| EAN or UPC | 85311271103 |

