- 9C Mechanics Type U-Joint Kit
- Outside Lock-Up Style
- Block Bearing Type
- 2.812" Bolt Hole Spacing
- 8 5/8" Yoke Swing Diameter
| Bearing Cap Dia. | N/A |
| Kit Type | 9C Mechanics |
| Lock-Up Style | Outside |
| Yoke Swing Diameter | 8 5/8 in |
| Bolt Hole Spacing | 2.812 in |
| Lock-Up Dimension | 8 1/4 in |
| Lube Fitting Location | N/A |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Block |
| Weight | 15.999 LB |
| EAN or UPC | 85311271158 |

