- 60 mm Shaft Diameter
- 80 mm Housing Bore
- 8 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 2,785 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 230 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 80 mm |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Width | 8 mm |
| Shaft Dia. | 60 mm |
| Overall Width | 8 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -22 °F |
| Seal Type | Oil |
| Construction | CRW1 |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Weight | 0.131 LB |
| EAN or UPC | 85311025713 |

