- 60 mm Shaft Diameter
- 80 mm Housing Bore
- 8 mm Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Width | 8 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Surface Speed [Nom] | 2,785 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 8 mm |
| Inch/Metric | Metric |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 60 mm |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Type | Oil |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 80 mm |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 400 °F |
| Weight | 0.11 LB |
| EAN or UPC | 85311025720 |

