- 60 mm Shaft Diameter
- 85 mm Housing Bore
- 8 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Metric |
| Seal Design | SKF Wave |
| Housing Bore Dia. | 85 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 8 mm |
| Overall Width | 8 mm |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 2,785 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 230 °F |
| Shaft Dia. | 60 mm |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Temperature Range [Min] | -22 °F |
| Pressure | 10 psi |
| Weight | 0.115 LB |
| EAN or UPC | 85311025768 |
| NSN Number | 5330-01-470-9435 |

