- 0.63 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 1.12 in, 28.55 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 0.63 in, 15.88 mm |
| Overall Width | 0.38 in, 9.52 mm |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.044 LB |
| EAN or UPC | 85311519021 |

