- 6 3/8" Shaft Diameter
- 8.120" Housing Bore Diameter
- 1.265" Width
- Nitrile
- Type HDDF1
description
- Metal face seals are designed for use in severe service conditions at relatively low speeds. They consist of two identical metal sealing rings and two cup springs made of nitrile or fluoro rubber compounds. They provide reliable protection against solid and liquid contaminants as well as leak-proof retention of lubricants. They are suitable for a range of applications where effective protection is required against sand, soil, mud, water, etc.
features
- For severe conditions
- Metal to metal
| Surface Speed [Nom] | 350 ft/min |
| Spring Material | None |
| Housing Bore Dia. | 8.12 in |
| Lip Type | Dual Lip w/o Spring |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 6.375 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Construction | HDDF1 |
| Lip Style | External |
| Seal Design | Bonded Design |
| Seal Application | Heavy Duty |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Family Name | Dual Lip Shaft Seal without Spring |
| Temperature Range [Max] | 225 °F |
| Weight | 3.078 LB |
| EAN or UPC | 85311087117 |

