- Separator Filter Dryer w/Wall Mount Bracket
- 110 Volt
- Up to 40 SCFM
- w/o Oil Separator
description
- The SFD (Oil Separator-Filter-Dryer) is a reliable, compact-unitized dryer system that is easy to install. Maintenance is straightforward with accessible valves and two spin-on desiccant cartridges.
applications
- Any facility where an uninterrupted supply of clean, dry, compressed air is critical
- Clean or dirty environments
- High or low operating temperatures
- Manufacturing
- Woodworking
- Dust collectors
- Batch mixing plants
- Dry cleaning
- Printing
features
- Practical, reliable, cost-effective solution
- Three-in-one duplex system removes oil, contaminants and moisture
- Typically requires less than 10% of air for regeneration
- Achieves a -40 °F pressure dew point for flow rates of up to 40 cfm
- Can be mounted on small air compressors or at point of use
- Straightforward design provides reliable, long term operation
- Internal filtration system
- No fans, condensers or condensate drain
| Item Description | SFD w/Wall Mount Bracket 110 volt |
| Has Oil Separator | No |
| Air Flow Rate | Up to 40 scfm |
| Weight | 34.172 LB |
| EAN or UPC | 85311386425 |
| NSN Number | 5365-01-087-7858 |

