- 4.7660" Shaft Diameter
- 0.187" Width on Shaft
- 0.187" Overall Width
| Overall Width | 0.88 in, 22.23 mm |
| Construction | S3 |
| Width on Shaft | 0.187 in |
| Installation Depth | 0.187 in |
| Installation | Shaft Press Fit |
| Inch/Metric | Inch |
| Shaft Dia. | 4.77 in, 121.06 mm |
| Weight | 0.584 LB |
| EAN or UPC | 85311039406 |

