- 0.625 in Shaft Diameter
- 1.124 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Housing Bore Dia. | 1.124 in |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Overall Width | 0.25 in |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Seal Width | 0.25 in |
| Inch/Metric | Inch |
| Design | CRW1 |
| Shaft Dia. | 0.625 in |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.243 LB |
| EAN or UPC | 85311454933 |

