- Shaft Seal Kit
| Housing Bore Dia. | 8.38 in, 212.73 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Inch/Metric | Inch |
| Seal Width | 1 in |
| Construction | Kit |
| Shaft Dia. | 7 in, 177.8 mm |
| Overall Width | 1 in, 19.05 mm |
| Spring Material | Carbon Steel |
| Weight | 2.232 LB |
| EAN or UPC | 85311039505 |

