- 1 3/4" Shaft Diameter
- 2 1/8" Housing Bore
- 0.188" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Installation | Groove Fit |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 2.13 in, 53.98 mm |
| Temp Description | Block Vee |
| Construction | BV |
| Pressure | 4000 psi |
| Operating Temperature [Max] | 210 °F |
| Case Design | All-Rubber Seal |
| Overall Width | 0.19 in, 4.78 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 1.75 in, 44.45 mm |
| Temperature Range [Max] | 225 °F |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Housing Bore | 2.125 in |
| Temperature Range [Min] | -65 °F |
| Seal Material | Carboxylated Nitrile Rubber (XNBR) |
| Weight | 0.062 LB |
| EAN or UPC | 85311078436 |

