- 1 1/2" Shaft Diameter
- 1.8650" Housing Bore
- 0.219" Width
- Nitrile
- Double Lip Rod Wiper
| Temperature Range [Min] | -65 °F |
| Housing Bore | 1.865 in |
| Surface Speed [Nom] | 1,768 ft/min |
| Temp Description | Double Lip Rod Wiper |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Construction | WS |
| Shaft Dia. | 1.5 in |
| Temperature Range [Max] | 225 °F |
| Weight | 0.092 LB |
| EAN or UPC | 85311078573 |

