- 1 3/4" Shaft Diameter
- 2.1150" Housing Bore
- 0.219" Width
- Nitrile
- Double Lip Rod Wiper
| Temp Description | Double Lip Rod Wiper |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.75 in |
| Housing Bore | 2.115 in |
| Construction | WS |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,063 ft/min |
| Temperature Range [Min] | -65 °F |
| Weight | 0.102 LB |
| EAN or UPC | 85311078597 |

