Skip to content Skip to navigation menu
Rubber Covered Single Lip Shaft Seal with Spring

70X90X10 HMS5 RG

Rubber Covered Single Lip Shaft Seal with Spring
Item #100914872
  • Radial Shaft Seal
  • 70 mm Shaft Diameter
  • 90 mm Housing Bore Diameter
  • 10 mm Width
Rubber Covered Single Lip Shaft Seal with Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 70 mm Shaft Diameter
  • 90 mm Housing Bore Diameter
  • 10 mm Width

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.

features

  • High pumping rate
  • With garter spring
  • Accommodate misalignment
Seal Design SKF Edge
Overall Width 10 mm
Case Construction Rubber Covered Steel Case
Lip Material Nitrile Rubber (NBR)
Spring Material Carbon Steel Garter
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Seal Type Oil or Grease
Temperature Range [Min] -22 °F
Housing Bore Dia. 90 mm
Temperature Range [Max] 230 °F
Construction HMS5
Shaft Dia. 70 mm
Lip Type Single Lip w/Spring
Seal Width 10 mm
Seal Application General Purpose
Lip Style Internal
Weight 0.109 LB
EAN or UPC 7316572035283
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison