Skip to content Skip to navigation menu
Metric Shaft Seal

70X90X7 HMSA10 RG1

Metric Shaft Seal
Item #120486741
  • 70 mm Shaft Diameter
  • 90 mm Housing Bore
  • 7 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Edge Seal
Metric Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Shaft Diameter
  • 90 mm Housing Bore
  • 7 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Edge Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.

features

  • High pumping rate
  • Higher contamination exclusion with dust lip
  • With garter spring
  • Accommodate misalignment
Weight 0.221 LB
EAN or UPC 7316574820719
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison