- 1 1/4" Shaft Diameter
- 1.5630" Housing Bore
- 0.156" Width
- Nitrile
- Block Vee
| Installation | Groove Fit |
| Construction | BV |
| Case Design | All-Rubber Seal |
| Housing Bore | 1.563 in |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Temp Description | Block Vee |
| Housing Bore Dia. | 1.56 in, 39.7 mm |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.16 in, 3.96 mm |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile |
| Operating Temperature [Min] | -40 °F |
| Pressure | 4000 psi |
| Weight | 0.057 LB |
| EAN or UPC | 85311078825 |

