- 1/4" Shaft Diameter
- 1/2" Housing Bore
- 1/8" Width
- Nitrile
- Block Vee
| Temperature Range [Min] | -65 °F |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Temp Description | Block Vee |
| Housing Bore Dia. | 0.5 in, 12.7 mm |
| Construction | BV |
| Seal Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 0.25 in, 6.35 mm |
| Inch/Metric | Inch |
| Housing Bore | 0.5 in |
| Overall Width | 0.13 in, 3.18 mm |
| Lip Material | Nitrile |
| Operating Temperature [Max] | 210 °F |
| Pressure | 4000 psi |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Min] | -40 °F |
| Case Design | All-Rubber Seal |
| Installation | Groove Fit |
| Weight | 0.052 LB |
| EAN or UPC | 85311078887 |

