- 1.1880" Shaft Diameter
- 1 1/2" Housing Bore
- 0.156" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Inch/Metric | Inch |
| Temp Description | Block Vee |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.19 in, 30.18 mm |
| Case Design | All-Rubber Seal |
| Overall Width | 0.16 in, 3.96 mm |
| Housing Bore Dia. | 1.5 in, 38.1 mm |
| Pressure | 4000 psi |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Housing Bore | 1.5 in |
| Seal Material | Carboxylated Nitrile Rubber (XNBR) |
| Installation | Groove Fit |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | BV |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.057 LB |
| EAN or UPC | 85311078993 |

