- 2.5630" Shaft Diameter
- 3" Housing Bore
- 0.219" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Housing Bore | 3 in |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3 in, 76.2 mm |
| Seal Material | Carboxylated Nitrile Rubber (XNBR) |
| Shaft Dia. | 2.56 in, 65.1 mm |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Installation | Groove Fit |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Operating Temperature [Max] | 210 °F |
| Construction | BV |
| Case Design | All-Rubber Seal |
| Overall Width | 0.22 in, 5.56 mm |
| Temp Description | Block Vee |
| Temperature Range [Max] | 225 °F |
| Pressure | 4000 psi |
| Weight | 0.065 LB |
| EAN or UPC | 85311079099 |

