- 3 1/2" Shaft Diameter
- 4" Housing Bore
- 1/4" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Overall Width | 0.25 in, 6.35 mm |
| Construction | BV |
| Shaft Dia. | 3.5 in, 88.9 mm |
| Housing Bore Dia. | 4 in, 101.6 mm |
| Seal Material | Carboxylated Nitrile Rubber (XNBR) |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 4000 psi |
| Case Design | All-Rubber Seal |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Temp Description | Block Vee |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Installation | Groove Fit |
| Housing Bore | 4 in |
| Weight | 0.168 LB |
| EAN or UPC | 85311079181 |

