- 3 1/4" Shaft Diameter
- 3.7450" Housing Bore
- 0.281" Width
- Nitrile
- Double Lip Rod Wiper
| Temp Description | Double Lip Rod Wiper |
| Housing Bore Dia. | 1.5 in, 38.1 mm |
| Case Design | All-Rubber Seal |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Lip Type | Block Vee |
| Installation | Groove Fit |
| Operating Temperature [Max] | 210 °F |
| Construction | BV |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1 in, 25.4 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Pressure | 0 psi |
| Overall Width | 0.25 in, 6.35 mm |
| Housing Bore | 1.5 in |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Weight | 0.082 LB |
| EAN or UPC | 85311079648 |

