- 2.5440" Shaft Diameter
- 2 3/4" Housing Bore
- 0.115" Width
- T = Tfe (Teflon)
| Shaft Dia. | 2.36 in, 59.84 mm |
| Lip Material | T = Tfe (Teflon) |
| Overall Width | 0.13 in, 3.3 mm |
| Construction | SR |
| Operating Temperature [Min] | -90 °F |
| Temperature Range [Min] | -100 °F |
| Housing Bore | 2.75 in |
| Installation | Groove Fit |
| Operating Temperature [Max] | 480 °F |
| Inch/Metric | Inch |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Design | SR |
| Temperature Range [Max] | 500 °F |
| Housing Bore Dia. | 2.75 in, 69.85 mm |
| Seal Material | Polytetrafluoroethylene (PTFE) |
| Weight | 0.054 LB |
| EAN or UPC | 85311079693 |

