- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Dynamic Load Rating | 33.2 kN |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| O.D. | 3.54 in, 90 mm |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 19 mm |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 882 ft/min |
| Static Load Rating | 27 kN |
| Pressure | 10 psi |
| Housing Bore Dia. | 32 mm |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Series | 7200 |
| Flush Ground | No |
| Outer Ring Width | 0.79 in, 20 mm |
| Bearing Type | Unmounted, Angular Contact |
| Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.79 in, 20 mm |
| I.D. | 1.97 in, 50 mm |
| Cage Material | Bearing Steel |
| Contact Angle | 29 Degree |
| Bore Type | Cylindrical |
| Weight | 0.026 LB |

