- 1" Shaft Diameter
- 1 1/4" Housing Bore
- 1/8" Width
- LongLife™ (Fluoroelastomer - Viton)
- Block Vee
| Lip Material | LongLife™ (Fluoroelastomer - Viton) |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 1 in, 25.4 mm |
| Case Design | All-Rubber Seal |
| Temperature Range [Max] | 400 °F |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Seal Material | Fluoro Rubber (FKM) |
| Housing Bore | 1.25 in |
| Overall Width | 0.13 in, 3.18 mm |
| Housing Bore Dia. | 1.25 in, 31.75 mm |
| Design | BV |
| Operating Temperature [Max] | 390 °F |
| Construction | BV |
| Inch/Metric | Inch |
| Pressure | 4000 psi |
| Temperature Range [Min] | -40 °F |
| Installation | Groove Fit |
| Temp Description | Block Vee |
| Weight | 0.024 LB |
| EAN or UPC | 85311080804 |

