- 0.75 in Shaft Diameter
- 1.062 in Housing Bore
- 0.188 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Grease Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HM14 seals are designed with a sealant coated metal case. They have a conventional single sealing lip made of elastomer. Typical applications include grease lubricated agriculture machinery.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
caution
- Not generally for oil retention
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Seal Design | Grease Seal |
| Design | HM14 |
| Housing Bore Dia. | 1.062 in |
| Construction | HM14 |
| Pressure | 3 psi |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Surface Speed [Nom] | 393 ft/min |
| Seal Type | Grease |
| Lip Type | Single Lip |
| Overall Width | 0.188 in |
| Lubricant | Grease |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Seal Width | 0.188 in |
| Installation | Housing Press Fit |
| Spring Material | None |
| Speed | 0.02 ft/min |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Case Material | Steel |
| Lip Style | Internal |
| Weight | 0.059 LB |
| EAN or UPC | 85311005500 |

