- 7.4380" Shaft Diameter
- 9.400" Housing Bore Diameter
- 1.656" Width
- Nitrile
- Type HDDF1
description
- Metal face seals are designed for use in severe service conditions at relatively low speeds. They consist of two identical metal sealing rings and two cup springs made of nitrile or fluoro rubber compounds. They provide reliable protection against solid and liquid contaminants as well as leak-proof retention of lubricants. They are suitable for a range of applications where effective protection is required against sand, soil, mud, water, etc.
features
- For severe conditions
- Metal to metal
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Construction | HDDF1 |
| Spring Material | None |
| Housing Bore Dia. | 9.4 in |
| Lip Material | Nitrile |
| Lip Style | External |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 25 psi |
| Family Name | Dual Lip Shaft Seal without Spring |
| Shaft Dia. | 7.438 in |
| Lip Type | Dual Lip w/o Spring |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Seal Application | Lubrication Retention and Dirt Exclusion |
| Weight | 2.39 LB |
| EAN or UPC | 85311087193 |

