- 7.4380" Shaft Diameter
- Nitrile
- Type HDDFBV1
- Belleville Washer 2Ea/Kit Shaft Seal
- Belleville Washer 2Ea/Kit
| Spring Material | None |
| Inch/Metric | Inch |
| Case Construction | Belleville Washer 2Ea/Kit |
| Shaft Dia. | 7.438 in |
| Construction | HDDFBV1 |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020-0.030 |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | N/A |
| Temp Description | Belleville Washer 2Ea/Kit |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Heavy Duty |
| Lip Type | Belleville Washer 2Ea/Kit |
| Seal Design | Assembled Design |
| Weight | 1.107 LB |
| EAN or UPC | 85311087209 |

