- 0.75 in Shaft Diameter
- 1.25 in Housing Bore
- 0.188 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 1.25 in |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Shaft Dia. | 0.75 in |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Family Name | Single Lip With Spring Shaft Seal |
| Overall Width | 0.188 in |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Case Material | Steel |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 0.188 in |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 884 ft/min |
| Bore Sealant | Bore Tite |
| Weight | 0.046 LB |
| EAN or UPC | 85311005579 |

