- Shaft Seal Kit
| Housing Bore Dia. | 11.26 in, 285.88 mm |
| Overall Width | 1.92 in, 48.72 mm |
| Construction | J1-Kit |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 7.5 in, 190.5 mm |
| Inch/Metric | Inch |
| Weight | 2.974 LB |
| EAN or UPC | 85311039772 |
| Housing Bore Dia. | 11.26 in, 285.88 mm |
| Overall Width | 1.92 in, 48.72 mm |
| Construction | J1-Kit |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 7.5 in, 190.5 mm |
| Inch/Metric | Inch |
| Weight | 2.974 LB |
| EAN or UPC | 85311039772 |