- Radial Shaft Seal
- 0.7870 in Shaft Dia
- 1 3/8 in Housing Bore Diameter
- 1/4 in Width
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 0.787 in |
| Pressure | 10 psi |
| Construction | CRWH3 |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Stainless Steel Garter |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 1 3/8 in |
| Seal Application | General Purpose |
| Weight | 0.075 LB |
| EAN or UPC | 85311005838 |

