- 75 mm Shaft Diameter
- 100 mm Housing Bore
- 10 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 100 mm |
| Temperature Range [Min] | -22 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 75 mm |
| Construction | CRW1 |
| Temperature Range [Max] | 230 °F |
| Overall Width | 10 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Seal Width | 10 mm |
| Surface Speed [Nom] | 3,482 ft/min |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.258 LB |
| EAN or UPC | 85311029667 |

