- 0.75 in Shaft Diameter
- 1.874 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 1.874 in |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Seal Width | 0.25 in |
| Overall Width | 0.25 in |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Shaft Dia. | 0.75 in |
| Design | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip |
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel Garter |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Weight | 0.04 LB |
| EAN or UPC | 85311005982 |

