- 0.813 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 0.813 in |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Case Design | Metal Case |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Housing Bore Dia. | 1.499 in |
| Lip Type | Single Lip |
| Design | CRW1 |
| Case Construction | Steel Case w/o Inner Case |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Spring Type | Garter |
| Construction | CRW1 |
| Overall Width | 0.25 in |
| Temperature Range [Max] | 225 °F |
| Seal Width | 0.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Case Material | Steel |
| Weight | 0.073 LB |
| EAN or UPC | 85311006378 |
| NSN Number | 5330-01-181-0728 |

