- 80 mm Shaft Diameter
- 125 mm Housing Bore
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Edge Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
| Weight | 0.263 LB |
| EAN or UPC | 7316575305215 |

