- 16" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
features
- Ball detent for secure socket retention
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Construction | LDSLV3 |
| Width on Shaft | 2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 16 in |
| Installation Depth | 2 in |
| Overall Width | 2 in |
| Weight | 3.952 LB |
| EAN or UPC | 85311087407 |

