- 10.8130" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
| Overall Width | 1 in |
| Width on Shaft | 1 in |
| Construction | LDSLV3 |
| Shaft Dia. | 10.813 in |
| Inch/Metric | Inch |
| Installation Depth | 1 in |
| Weight | 3.186 LB |
| EAN or UPC | 85311087414 |
| Overall Width | 1 in |
| Width on Shaft | 1 in |
| Construction | LDSLV3 |
| Shaft Dia. | 10.813 in |
| Inch/Metric | Inch |
| Installation Depth | 1 in |
| Weight | 3.186 LB |
| EAN or UPC | 85311087414 |