- 12 3/4" Shaft Diameter
- 1 1/8" Width on Shaft
- 1 1/8" Overall Width
| Inch/Metric | Inch |
| Installation Depth | 1.125 in |
| Width on Shaft | 1 1/8 in |
| Construction | LDSLV3 |
| Overall Width | 1 1/8 in |
| Shaft Dia. | 12.75 in |
| Weight | 3.984 LB |
| EAN or UPC | 85311087476 |
| Inch/Metric | Inch |
| Installation Depth | 1.125 in |
| Width on Shaft | 1 1/8 in |
| Construction | LDSLV3 |
| Overall Width | 1 1/8 in |
| Shaft Dia. | 12.75 in |
| Weight | 3.984 LB |
| EAN or UPC | 85311087476 |