- 38 1/2" Shaft Diameter
- 1 1/4" Width on Shaft
- 1 1/4" Overall Width
| Overall Width | 1 1/4 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Width on Shaft | 1 1/4 in |
| Shaft Dia. | 38.5 in |
| Installation Depth | 1.25 in |
| Weight | 16.807 LB |
| EAN or UPC | 85311087636 |
| Overall Width | 1 1/4 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Width on Shaft | 1 1/4 in |
| Shaft Dia. | 38.5 in |
| Installation Depth | 1.25 in |
| Weight | 16.807 LB |
| EAN or UPC | 85311087636 |