- 4.6460" Shaft Diameter
- 3/4" Width on Shaft
- 3/4" Overall Width
| Construction | S1 |
| Inch/Metric | Inch |
| Shaft Dia. | 4.646 in |
| Installation Depth | 0.75 in |
| Width on Shaft | 3/4 in |
| Overall Width | 3/4 in |
| Weight | 0.316 LB |
| EAN or UPC | 85311040181 |
| Construction | S1 |
| Inch/Metric | Inch |
| Shaft Dia. | 4.646 in |
| Installation Depth | 0.75 in |
| Width on Shaft | 3/4 in |
| Overall Width | 3/4 in |
| Weight | 0.316 LB |
| EAN or UPC | 85311040181 |