- 17 1/4" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
| Width on Shaft | 2 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Installation Depth | 2 in |
| Shaft Dia. | 17.25 in |
| Overall Width | 2 in |
| Weight | 5.939 LB |
| EAN or UPC | 85311087711 |
| Width on Shaft | 2 in |
| Construction | LDSLV4 |
| Inch/Metric | Inch |
| Installation Depth | 2 in |
| Shaft Dia. | 17.25 in |
| Overall Width | 2 in |
| Weight | 5.939 LB |
| EAN or UPC | 85311087711 |