- 1/2 in Socket Drive Size
- 6 Points
- 3.071 in Overall Length
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| Installation Depth | 2.25 in |
| Width on Shaft | 2 1/4 in |
| Overall Width | 2 1/4 in |
| Construction | LDSLV3 |
| Inch/Metric | Metric |
| Shaft Dia. | 20.99 in |
| Drive End | 1.181 in |
| No. of Points | 6 |
| Wrench End | 1.181 in |
| Length Type | Deep |
| Wrench Depth | 0.460 in |
| Bolt Clearance | 0.590 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.071 in |
| Weight | 7.243 LB |
| EAN or UPC | 85311087728 |

